ATTACHMENTS & ACCESSORIES
- Mfr # CMZST065
- Zoro # G623522672
product price:Â
$
12.35
/ea
Sold in multiples of 15 for
$185.25
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
5 1/2 in
Compatible Manufacturer Number
CMCST900, CMCST98020, CMESTA900, CMESTE920
Overall Length
30 ft
Product Type
Replacement Spool
Overall Height
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMZST065
- Zoro #
- G623522672
- UPC #
- 0885911600286
- Country of Origin
- China
- Compatible Manufacturer Number
- CMCST900, CMCST98020, CMESTA900, CMESTE920
- Product Type
- Replacement Spool
- Compatible Product Type
- Weed Wacker String Trimmer
- Item
- Wound Spool
- Trimmer Line Shape
- Round
- For Use With Mfr. Model Number
- CMCST900, CMCST98020, CMESTA900, CMESTE920
- Material
- Nylon
- Color
- Red
- Traction Material
- Nylon
Dimensions
- Overall Width
- 5 1/2 in
- Overall Length
- 30 ft
- Overall Height
- 1 1/8 in
- Diameter
- 0.065 in
- Wire Rope Length
- 7 1/8 in
- Length
- 7 1/8 in
Description
Wound Spool, Product Type Replacement Spool, Color Red, Diameter 0.065 in, Material Nylon, Compatible Manufacturer Number CMCST900, CMCST98020, CMESTA900, CMESTE920, Trimmer Line Shape Round, Overall Length 30 ft, Compatible Product Type Weed Wacker String Trimmer, Overall Height 1 1/8 in, Overall Width 5 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.