Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 2 Ah, Li-Ion, PK2

  • Mfr # CMCB202-2

  • Zoro # G504104683


product price: $149.00
/pk 2, $74.50/ea
Free Shipping & Returns

Key Features

Battery Capacity
2 Ah
Number of Batteries Included
2
Voltage
20
Battery Chemistry
Li-ion
Overall Height
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMCB202-2
Zoro #
G504104683
UPC #
885911548663
Country of Origin
Korea, Republic of

Dimensions

Overall Height
3 1/2 in
Overall Width
3 1/2 in
Height
2
Length
4.8
Overall Length
8 1/8 in

Details

Item
Lithium Ion Battery 20V 2.0Ah,PK2
Battery Capacity
2 Ah
Number of Batteries Included
2
Voltage
20
Battery Chemistry
Li-ion
Recharge Time
0.5
Type
Cordless
Includes
CMCB202 V20* 20V MAX 2.0 Ah Lithium Ion Batteries {{2}}
For Use With
Craftsman(R) V20 Cordless Power Tools
Max. Capacity
2
Weight
1.9 lb
Features
3 LED State of Charge
Battery Series
V20
Cordless Tool Kit Contents
(2) Batteries
Cordless Tool Battery Platform
V20

Description

Battery, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 2, Voltage 20V DC, Cordless Tool Kit Contents (2) Batteries, Cordless Tool Battery Platform V20, Overall Height 3 1/2 in, Overall Length 8 1/8 in, Overall Width 3 1/2 in, Weight 1.9 lb, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.