Zoro Homepage

Battery, 4 Ah, Li-Ion

  • Mfr # CMCB204

  • Zoro # G304104678


original price: $129.00
29% off
new price: $90.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
20
Type
Cordless
Features
3 LED State of Charge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCB204
Zoro #
G304104678
UPC #
885911564588
Country of Origin
Korea, Republic of

Dimensions

Overall Width
6 in
Length
4.8
Overall Length
7 in
Overall Height
3 1/4 in
Height
2.8

Details

Item
Lithium Ion Battery 20V 4.0Ah
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
20
Type
Cordless
Features
3 LED State of Charge
Battery Chemistry
Li-ion
Includes
CMCB204 V20* 20V MAX 4.0 Ah Lithium Ion Battery (1)
Weight
1.4
Max. Capacity
4
Recharge Time
1
For Use With
Craftsman(R) V20 Cordless Power Tools
Battery Series
V20
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
V20

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 20V DC, Cordless Tool Kit Contents (1) Battery, Cordless Tool Battery Platform V20, Overall Height 3 1/4 in, Overall Length 7 in, Overall Width 6 in, Weight 1.4 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.