Shop CRAFTSMAN
See all product information
Create Account
Battery Starter Kit
Mfr # CMCB2103-CK
Zoro # G322824527
product price:Â
$
173.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Manufacturer Part Number
CMCB104
Product Type
Battery Starter Kit
Overall Length
4 3/4 in
Voltage
20V DC
Oil Resistance
Not Oil-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCB2103-CK
- Zoro #
- G322824527
- UPC #
- 0198706047631
- Country of Origin
- Viet Nam
- Compatible Manufacturer Part Number
- CMCB104
- Product Type
- Battery Starter Kit
- Voltage
- 20V DC
- Oil Resistance
- Not Oil-Resistant
- Battery Platform
- V20*
- Battery Type
- Tabless
- Number of Batteries Included
- 1
- Features
- 3 LED State of Charge, Overcharge Protection
- Charger Manufacturer Part Number
- CMCB101
- Item
- Battery Starter Kit
- Number of Chargers Included
- 1
- Charger Class
- Standard
- Battery Capacity
- 3 Ah
- Battery Chemistry
- Li-Ion
- Charger Input Voltage
- 120V AC
- Weight
- 0.9 lb
Description
Battery Starter Kit, Battery Capacity 3 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 20V DC, Charger Input Voltage 120V AC, Automatic Shut-Off Not Applicable, Number of Cells 5, Battery Series Not Applicable, Overall Height 2 in, Overall Length 4 3/4 in, Overall Width 3 1/8 in, Weight 0.9 lb, Wireless Tool Tracking No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.