Shop CRAFTSMAN
See all product information
Create Account
Battery Starter Kit
- Mfr # CMCB2106-CK
- Zoro # G422823147
product price:Â
$
248.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
V20*
Charger Manufacturer Part Number
CMCB104
Compatible Manufacturer Part Number
CMCB104
Number of Batteries Included
1
Product Type
Battery Starter Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCB2106-CK
- Zoro #
- G422823147
- UPC #
- 0198706047624
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 4 3/4 in
- Wire Rope Length
- 4 3/4 in
- Length
- 4 3/4 in
Details
- Battery Platform
- V20*
- Battery Capacity
- 6 Ah
- Charger Manufacturer Part Number
- CMCB104
- Compatible Manufacturer Part Number
- CMCB104
- Item
- Battery Starter Kit
- Number of Batteries Included
- 1
- Product Type
- Battery Starter Kit
- Oil Resistance
- Not Oil-Resistant
- Weight
- 1.5 lb
- Number of Chargers Included
- 1
- Charger Input Voltage
- 120V AC
- Voltage
- 20V DC
- Battery Chemistry
- Li-Ion
- Charger Class
- Rapid
- Battery Type
- Tabless
- Features
- 3 LED State of Charge, Overcharge Protection
Description
Battery Starter Kit, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 20V DC, Charger Input Voltage 120V AC, Automatic Shut-Off Not Applicable, Number of Cells 10, Battery Series Not Applicable, Overall Height 2 7/8 in, Overall Length 4 3/4 in, Overall Width 3 1/8 in, Weight 1.5 lb, Wireless Tool Tracking No
Restrictions
Hazardous material