BENCH & STATIONARY
- Mfr # CMZW020-2
- Zoro # G123524916
product price:Â
$
42.89
/ea
Sold in multiples of 20 for
$857.80
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Blades
2
Compatible Manufacturer Model Number
CMZW020
Blade Type
Jointer Blade
Material
High Carbon Steel
Product Type
Jointer Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMZW020-2
- Zoro #
- G123524916
- UPC #
- 0885911602723
- Country of Origin
- China
- Item
- Jointer Knives
- Number of Blades
- 2
- Compatible Manufacturer Model Number
- CMZW020
- Blade Type
- Jointer Blade
- Material
- High Carbon Steel
- Product Type
- Jointer Blade
- Traction Material
- High Carbon Steel
Dimensions
- Overall Length
- 3 3/4 in
- Overall Width
- 3/8 in
Description
Jointer Knives, Blade Type Jointer Blade, Compatible Manufacturer Model Number CMZW020, Material High Carbon Steel, Number of Blades 2, Compatible Grainger Model Number 380VC4, Overall Length 3 3/4 in, Overall Width 3/8 in, Product Type Jointer Blade, Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.