Shop CRAFTSMAN
See all product information
Create Account
BENCH & STATIONARY
- Mfr # CMZW320-2
- Zoro # G523525209
product price:Â
$
76.59
/ea
Sold in multiples of 20 for
$1,531.80
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
3/8 in
Number of Blades
2
Overall Length
3 3/4 in
Product Type
Planer Blade
Compatible Manufacturer Model Number
CMZW320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMZW320-2
- Zoro #
- G523525209
- UPC #
- 0885911602730
- Country of Origin
- China
- Item
- Planer Knives
- Number of Blades
- 2
- Product Type
- Planer Blade
- Compatible Manufacturer Model Number
- CMZW320
- Material
- High Carbon Steel
- Blade Type
- Planer Blade
- Traction Material
- High Carbon Steel
Dimensions
- Overall Width
- 3/8 in
- Overall Length
- 3 3/4 in
Description
Planer Knives, Blade Type Planer Blade, Compatible Manufacturer Model Number CMZW320, Material High Carbon Steel, Number of Blades 2, Compatible Grainger Model Number 380VC8, Overall Length 3 3/4 in, Overall Width 3/8 in, Product Type Planer Blade, Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.