Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25107-M
Zoro #
G4644385
UPC #
-
Country of Origin
China
Dimensions
Size
M
Fits Waist Size
M
Fits Chest Size
38" to 40"
Details
Item
Bib Overalls
Color
Brown
Material
DuPont(TM) Teflon(R) fabric protector
Fabric Weight
10 oz.
Closure Type
zipper
Gender
Men's
Lining Material
Quilt Lined
Number of Outside Pockets
3
Description
Bib Overalls, Gender Men's, Material DuPont(TM) Teflon(R) fabric protector, Fabric Weight 10 oz, Number of Outside Pockets 3, Lining Material Quilt Lined, Color Brown, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.