BLOWER/SWEEPERS
- Mfr # CMCBL710B
- Zoro # G923522747
product price:Â
$
92.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Weight
4.2 lb
Battery Platform
20V MAX
Maximum Air Flow
200 cfm
Function
Blower
Tool Length
13 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCBL710B
- Zoro #
- G923522747
- UPC #
- 0885911785242
- Country of Origin
- Viet Nam
Dimensions
- Tool Length
- 13 1/2 in
- Tool Width
- 7 5/16 in
- Tool Height
- 9 3/4 in
Details
- Tool Weight
- 4.2 lb
- Battery Platform
- 20V MAX
- Maximum Air Flow
- 200 cfm
- Function
- Blower
- Speed Settings
- Fixed
- Item
- Leaf Blower
- Bare Tool/Battery Included
- Bare Tool
- Charger Model Number
- CMCB100; CMCB101; CMCB102; CMCB104; CMCB1104; CMCB124
- Motor Type
- Brushed
- Maximum Air Speed
- 90 mph
- Number of Speeds
- 1
- Voltage
- 20 V
- Battery Model Number
- CMCB201, CMCB2011, CMCB2015, CMCB202, CMCB204, CMCB205, CMCB206, CMCB209
- Tool Series
- V20 Series
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Leaf Blower, Power Source Cordless, Battery Platform 20V MAX, Maximum Air Flow 200 cfm, Maximum Air Speed 90 mph, Function Blower, Number of Speeds 1, Motor Type Brushed, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Tool Weight 4.2 lb, Voltage 20 V, Battery Model Number CMCB201, CMCB2011, CMCB2015, CMCB202, CMCB204, CMCB205, CMCB206, CMCB209
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.