Shop CRAFTSMAN
See all product information
Create Account
BLOWER/SWEEPERS
- Mfr # CMCBL700B
- Zoro # G823523325
product price:Â
$
100.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Platform
20V MAX
Number of Speeds
2
Function
Blower
Bare Tool/Battery Included
Bare Tool
Tool Height
23 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCBL700B
- Zoro #
- G823523325
- UPC #
- 0885911706674
- Country of Origin
- Viet Nam
Dimensions
- Tool Height
- 23 1/4 in
- Tool Length
- 11 11/16 in
- Tool Width
- 7 1/4 in
Details
- Battery Platform
- 20V MAX
- Number of Speeds
- 2
- Item
- Leaf Blower
- Function
- Blower
- Bare Tool/Battery Included
- Bare Tool
- Voltage
- 20 V
- Maximum Air Speed
- 90 mph
- Speed Settings
- Variable
- Tool Weight
- 6.03 lb
- Tool Series
- V20 Series
- Maximum Air Flow
- 340 cfm
- Power Source
- Cordless
- Motor Type
- Brushed
- Power Source - old
- Cordless
Description
Leaf Blower, Power Source Cordless, Battery Platform 20V MAX, Maximum Air Flow 340 cfm, Maximum Air Speed 90 mph, Function Blower, Number of Speeds 2, Motor Type Brushed, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Tool Weight 6.03 lb, Voltage 20 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.