Shop CRAFTSMAN
See all product information
Create Account
BLOWER/SWEEPERS
- Mfr # CMCBL720B
- Zoro # G723522831
product price:Â
$
180.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Air Flow
350 cfm
Voltage
20 V
Power Source
Cordless
Function
Blower
Motor Type
Brushless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCBL720B
- Zoro #
- G723522831
- UPC #
- 0885911706605
- Country of Origin
- China
Dimensions
- Tool Height
- 17 1/4 in
- Tool Width
- 8 3/16 in
- Tool Length
- 13 1/4 in
Details
- Maximum Air Flow
- 350 cfm
- Voltage
- 20 V
- Power Source
- Cordless
- Function
- Blower
- Motor Type
- Brushless
- Speed Settings
- Variable
- Item
- Leaf Blower
- Maximum Air Speed
- 100 mph
- Tool Weight
- 8.5 lb
- Bare Tool/Battery Included
- Bare Tool
- Tool Series
- V20 Series
- Power Source - old
- Cordless
Description
Leaf Blower, Power Source Cordless, Maximum Air Flow 350 cfm, Maximum Air Speed 100 mph, Function Blower, Motor Type Brushless, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Tool Weight 8.5 lb, Voltage 20 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.