Shop CRAFTSMAN
See all product information
Create Account
BLOWER/SWEEPERS
- Mfr # CMCBL720M1
- Zoro # G123525234
product price:Â
$
145.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
1
Charger Model Number
CMCB100; CMCB102; CMCB104
Battery Model Number
CMCB204
Bare Tool/Battery Included
Battery Included
Maximum Air Flow
350 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCBL720M1
- Zoro #
- G123525234
- UPC #
- 0885911549837
- Country of Origin
- China
Dimensions
- Tool Width
- 8 3/16 in
- Tool Length
- 13 1/4 in
- Tool Height
- 16 3/8 in
Details
- Number of Batteries Included
- 1
- Charger Model Number
- CMCB100; CMCB102; CMCB104
- Battery Model Number
- CMCB204
- Bare Tool/Battery Included
- Battery Included
- Maximum Air Flow
- 350 cfm
- Function
- Blower
- Item
- Leaf Blower
- Tool Series
- V20 Series
- Tool Weight
- 9.35 lb
- Voltage
- 20 V
- Number of Chargers Included
- 1
- Battery Capacity
- 4.0 Ah
- Maximum Air Speed
- 105 mph
- Motor Type
- Brushless
- Speed Settings
- Variable
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Leaf Blower, Power Source Cordless, Maximum Air Flow 350 cfm, Maximum Air Speed 105 mph, Function Blower, Motor Type Brushless, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 9.35 lb, Voltage 20 V, Battery Model Number CMCB204
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.