Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brad Nailer and Air Compressor Combo Kit

  • Mfr # CMEC1KIT18

  • Zoro # G903927173


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
CMEC6150 Air Compressor Proudly Made in the USA with Global Materials in Jackson, Hose, Oil-Free, Portable
Includes
CMEC6150 Compressor (1), CMPBN18SB Brad Nailer (1), Hose (1)
Firing Mode
Sequential
Tool Weight
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMEC1KIT18
Zoro #
G903927173
UPC #
885911560542
Country of Origin
United States

Dimensions

Depth Control
Yes
Overall Width
40 in
Overall Length
48 in
Overall Height
42 in
For Nail Length Range
5/8 in to 2 in
Min. Hose Size
1/4 in
For Nail Shank Diameter
1.02 mm
For Nail Penny Size
6d

Details

Item
Nail Gun Kit
Air Inlet
1/4 in NPT
Features
CMEC6150 Air Compressor Proudly Made in the USA with Global Materials in Jackson, Hose, Oil-Free, Portable
Includes
CMEC6150 Compressor (1), CMPBN18SB Brad Nailer (1), Hose (1)
Firing Mode
Sequential
Tool Weight
30 lb
Collation Type
Straight
Housing Material
Magnesium, Plastic, Steel
Voltage
120
Handle Type
Pistol Grip
Standards
ANSI
Tip
No-Mar
Nail Capacity
100
Nail Gun Type
Brad
For Nail Head Style
Brad
Max. Air Pressure
120 psi
For Nail Gauge
18 ga
Air Pressure
150 psi
Power Source
Air Powered
Air Pressure Range
70 to 120 psi
Exhaust Location
Bottom
Built-In Light
No
Collation Angle
0 Degrees
Min. Air Pressure
70 psi
Duty Rating
General Duty
Collation Style
Strip
Air Consumption
2.6 cfm

Description

Nail Gun Kit, Power Source Air-Powered, Air Consumption 2.6 cfm, Air Inlet 1/4 in NPT, Air Pressure 150 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Bottom, Tool Brand CRAFTSMAN, Series Not Applicable, Firing Mode Sequential, Tip No-Mar, Depth Control Yes, Max. Fastening Rate Not Applicable, Collation Style Strip, Collation Angle 0 Degrees , For Nail Gauge 18 ga, For Nail Head Style Brad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.