Zoro Homepage

Brushless RP Belt Sander (Tool Only)

  • Mfr # CMCW223B

  • Zoro # G316077540


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Series
RP
Tool Weight
8 lb
Includes
3 in x 18 in Sand Paper Belt - 80 Grit, Dust Bag
Tool Length
12 3/8 in
Tool Width
6 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCW223B
Zoro #
G316077540
UPC #
0885911901413
Country of Origin
China

Dimensions

Tool Length
12 3/8 in
Tool Width
6 3/8 in
Belt Width
3 in
Belt Length
18 in
Tool Height
10 1/4 in

Details

Series
RP
Tool Weight
8 lb
Includes
3 in x 18 in Sand Paper Belt - 80 Grit, Dust Bag
Item
Cordless Belt Sander
Number of Chargers Included
0
Number of Batteries Included
0
Belt Speed
950 fpm
Maximum Feed Speed
950 fpm
Switch Type
Lock On
Dust Collection Type Included
Dust Bag
Cordless Tool Kit Contents
Bare Tool
Number of Speeds
10
Bare Tool/Battery Included
Bare Tool
Motor Type
Brushless
Tool Series
RP
Maximum Motor Speed
950 fpm
Power Source
Cordless
Battery Platform
20V MAX*
Included Charger
No

Description

Brushless RP Belt Sander (Tool Only)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.