Zoro Homepage

Claw Hammer, 20 oz, Steel, Smooth Face

  • Mfr # CMHT51423

  • Zoro # G205968263


product price: $22.39
/ea
Sold in multiples of 4 for $89.56

Key Features

Overall Length
14 in
Handle Material
Steel
Head Material
Steel
Features
Vibration Reduction Ergonomic Grip, it Gives You the Versatility of a Smooth Face Hammer So it can be Used on Finish Work as Well as the Weight to be Used on Exterior Jobs
Head Weight
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMHT51423
Zoro #
G205968263
UPC #
885911570329
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 in
Head Length
1 1/4 in
Face Diameter
1 1/4 in
Handle Length
7 3/4 in

Details

Item
Claw Hammer
Handle Material
Steel
Head Material
Steel
Features
Vibration Reduction Ergonomic Grip, it Gives You the Versatility of a Smooth Face Hammer So it can be Used on Finish Work as Well as the Weight to be Used on Exterior Jobs
Head Weight
20 oz
Includes Nail Holder
Yes
Hammer Type
General Purpose
Handle Attachment
One Piece Construction
Face Texture
Smooth
Face Material
Steel
Face Shape
Round
Dead Blow Hammer
No
Replaceable Handle
No
Claw Shape
Curved
Non-Sparking
No

Description

Claw Hammer, Hammer Type General Purpose, Head Material Steel, Handle Material Steel, Head Weight 20 oz, Overall Length 14 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Vibration Reduction Ergonomic Grip, it Gives You the Versatility of a Smooth Face Hammer So it can be Used on Finish Work as Well as the Weight to be Used on Exterior Jobs, Face Diameter 1 1/4 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Curved, Replaceable Handle No, Face Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.