Zoro Homepage

Corded Chainsaw, 12A, 16

  • Mfr # CMECS600

  • Zoro # G905175107


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Bar Length
16 in
Power Source
Corded
Tool Weight
9 lb
Chain Oiler
Automatic
Cutting Capacity
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMECS600
Zoro #
G905175107
UPC #
885911550222
Country of Origin
China

Dimensions

Bar Length
16 in

Details

Power Source
Corded
Item
Corded Chainsaw
Tool Weight
9 lb
Chain Oiler
Automatic
Cutting Capacity
14 in
Voltage
120 V
Product Type
Corded Chainsaw
Handle Location
Rear Handle

Description

Corded Chainsaw, Product Type Corded Chainsaw, Power Source Corded, Bar Length 16 in, Handle Location Rear Handle, Cutting Capacity 14 in, Chain Oiler Automatic, Tool Weight 9 lb, Voltage 120 V, Sound Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.