
Corded Corded Hedge Trimmer with Power Saw, 22", Double-Sided 22 in L Blade
Mfr # CMEHTS8022
Zoro # G605175100
product price: $64.00
/eaKey Features
Blade Type
Double-Sided
Battery Amperage
3.8 Ah
Power Source
Corded
Blade Length
22 in
Includes
Blade Sheath
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMEHTS8022
Zoro #
G605175100
UPC #
885911673877
Country of Origin
China
Dimensions
Blade Length
22 in
Cutting Width
3/4 in
Tool Length
7 5/8 in
Tool Height
36 5/16 in
Details
Blade Type
Double-Sided
Battery Amperage
3.8 Ah
Item
Corded Hedge Trimmer with Power Saw,22"
Power Source
Corded
Includes
Blade Sheath
Tool Weight
6.8 lb
Current
3.8 A
Description
Corded Hedge Trimmer with Power Saw,22 In., Power Source Corded, Cutting Width 3/4 in, Blade Length 22 in, Blade Type Double-Sided, Tool Weight 6.8 lb, Tool Height 36 5/16 in, Tool Length 7 5/8 in, Current 3.8 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.