
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMCH233B
Zoro #
G803876281
UPC #
885911679367
Country of Origin
China
Dimensions
Tool Length
15.2
Details
Item
Cordless Hammer Drill
Voltage
20V
Impact Energy
2
Blows per Minute
5680
No Load RPM
0-15001550
Capacity in Concrete
5/32 to 1/2
Cordless Tool Kit Contents
(1) Bare Tool
Description
Cordless Hammer Drill, Voltage 20V, Cordless Tool Kit Contents (1) Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.