Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Craftsman Cordless Combination Kit, (2) 2.0 Ah CMCK220D2

Cordless Combination Kit, (2) 2.0 Ah (Discontinued)

  • Mfr # CMCK220D2
  • Zoro # G005303790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCK220D2
Zoro #
G005303790
UPC #
885911548847
Country of Origin
United States

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
20 V DC
Cordless Tools Included
Hammer drill, Impact Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Includes
(2) Batteries, Charger, Hammer drill, Impact Driver, Storage Bag
Series
V20
Battery Included
CMCB202
Item
Cordless Combination Kit
Hammer Drill
CMCD721
Impact Driver
CMCF820
Charger Included
Yes
Included Fastening Tools
Impact Driver (1,700 in-lb)
Battery Series
20V MAX XR(R)
Hammer Drill - BPM
34000 BPM
Power Source
Cordless
Number of Batteries Included
2
Battery Model No.
Mfr. No. CMCB202
Cordless Tool Kit Contents
(2) Batteries; Charger
Case Included
Storage Bag
Impact Driver - Torque Range
1,700 in-lb
Includes Case
Case Included
Battery Manufacturing Model Number
CMCB202
Battery Platform
V20*
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
1,700 in-lb
All Product Types Included
Hammer Drill, Impact Driver

Description

Cordless Combination Kit, Cordless Tools Included Hammer drill, Impact Driver, Voltage 20 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (2) Batteries, Charger, Hammer drill, Impact Driver, Storage Bag, Tool Brand Craftsman(R), Series V20, Battery Included CMCB202, Number of Batteries Included 2, Battery Model No. Mfr. No. CMCB202, Charger Included Yes, Cordless Tool Kit Contents (2) Batteries; Charger, Included Drills Hammerdrill (34,000 BPM)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.