Zoro Homepage

Cordless Grease Gun, 20 V, 10000 psi

  • Mfr # CMCGG001D1

  • Zoro # G116049402


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
2
Battery Capacity
2 Ah
Features
Battery Powered for Increased Portability, LED Helps Aluminate Dark Work Areas, Variable Speed Trigger Increase Control and Versatility
Cartridge Capacity
14 1/2 oz
Volume per Minute
9 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMCGG001D1
Zoro #
G116049402
UPC #
0885911823661
Country of Origin
China

Dimensions

Flexible Hose Length
40 in
Overall Length
22 1/4 in
Overall Height
5 1/4 in
Overall Width
13 1/8 in

Details

Item
Cordless Grease Gun
Number of Speeds
2
Battery Capacity
2 Ah
Features
Battery Powered for Increased Portability, LED Helps Aluminate Dark Work Areas, Variable Speed Trigger Increase Control and Versatility
Cartridge Capacity
14 1/2 oz
Volume per Minute
9 fl oz
Bulk Capacity
16 oz
Includes
Battery, Charger, Tool Bag
Hose Type
Flexible
Number of Batteries Included
1
Recommended NLGI Viscosity Grade
2
Strokes per Oz
750
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Loading Method
Filler Pump, Suction
Barrel Color
Silver
Includes Battery Charger
Charger Included
Battery Voltage
20 V
Operating Pressure - Maximum
10,000 psi
Handle Style
Pistol-Grip
Barrel Material
Metal

Description

Cordless Grease Gun Kit W/ 2.0Ah With 2.0 Ah Battery and Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.