Shop CRAFTSMAN
See all product information
Create Account
Crown Stapler
- Mfr # CMCN410B
- Zoro # G822824461
product price:Â
$
115.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Staple Leg Length - Minimum
1/4 in
Overall Length
9 7/16 in
Number of Batteries Included
0
Crown Size
3/8 in
Number of Chargers Included
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCN410B
- Zoro #
- G822824461
- UPC #
- 0885911995351
- Country of Origin
- China
- Number of Batteries Included
- 0
- Number of Chargers Included
- 0
- Power Source
- Cordless
- Voltage
- 20 V
- For Staple Type
- Crowned
- Staple Capacity
- 5,800
- Tool Series
- 20V MAX*
- Item
- Staple Gun
- Battery Manufacturing Model Number
- CMCB204
- Includes
- Belt Hook, Stapler (Tool Only)
- Tool Weight
- 2.78 lb
- Includes Battery
- Tool Only
- Firing Mode
- Sequential
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- For Staple Leg Length - Minimum
- 1/4 in
- Overall Length
- 9 7/16 in
- Crown Size
- 3/8 in
- Overall Width
- 3 3/16 in
- For Staple Width
- 3/8 in
- Overall Height
- 8 5/8 in
- Includes Depth Control
- Depth Control Included
- For Staple Leg Length - Maximum
- 9/16 in
- Wire Rope Length
- 9 7/16 in
- Length
- 9 7/16 in
Description
Staple Gun, Cordless, Voltage 20 V, Firing Mode Sequential, For Staple Gauge Not Applicable, For Staple Type Crowned, For Staple Width 3/8 in, Staple Capacity 5,800, Number of Batteries Included 0, Battery Capacity Not Applicable, Overall Length 9 7/16 in, Overall Width 3 3/16 in, Overall Height 8 5/8 in, Tool Weight 2.78 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.