Shop CRAFTSMAN
See all product information
Create Account
STAPLING
- Mfr # CMHT82643
- Zoro # G923523195
product price:Â
$
30.39
/ea
Sold in multiples of 4 for
$121.56
Zoro's best price: not eligible for any other offers or promotions
Key Features
Weight
0.8 lb
Overall Length
8 3/4 in
Staple Loading Location
Bottom Load
Body Material
Composite
Overall Width
7 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT82643
- Zoro #
- G923523195
- UPC #
- 0885911647519
- Country of Origin
- Taiwan, Province of China
- Weight
- 0.8 lb
- Staple Loading Location
- Bottom Load
- Item
- Stapler
- Body Material
- Composite
- Features
- Locks for Compact Storage, Reducing Kickback and Increasing Control
- Staple Capacity
- 84
- Drive Style
- Straight
- For Fastener Style
- Brad Nails
Dimensions
- Overall Length
- 8 3/4 in
- Overall Width
- 7 7/8 in
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
- Fits Chest Size
- Locks for Compact Storage, Reducing Kickback and Increasing Control
- For Staple Width
- 1/2 in
- For Staple Leg Length
- 9/16 in
Description
Stapler, For Fastener Style Brad Nails, For Staple Leg Length 9/16 in, Body Material Composite, For Staple Width 1/2 in, Staple Capacity 84, Drive Style Straight, Overall Width 7 7/8 in, Overall Length 8 3/4 in, For Wire Outside Diameter Not Applicable, For Wire Gauge Not Applicable, Compatible Staples Arrow T50, Features Locks for Compact Storage, Reducing Kickback and Increasing Control, Nail Length Not Applicable, Staple Loading Location Bottom Load, Weight 0.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.