
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMMT14122
Zoro #
G304105101
UPC #
885911600224
Country of Origin
Taiwan, Province of China
Dimensions
Length
11.42"
Height
1.18"
Depth (In.)
4.8"
Details
Item
Drain Plug Removal Tool
Includes
(1) Drain Plug Removal Tool
Type
Drain plug removal tool
Color
Red
Weight
.31 lbs.
Material
Steel
Description
Drain Plug Removal Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.