This item is Discontinued.

Craftsman Drill/Driver Kit, 1/2", 20V MAX* CMCD720D2

Drill/Driver Kit, 1/2", 20V MAX* (Discontinued)

  • Mfr # CMCD720D2
  • Zoro # G108373355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMCD720D2
Zoro #
G108373355
UPC #
885911548731
Country of Origin
China

Dimensions

Chuck Size
1/2"
Tool Length
7.2"

Details

Item
Drill/Driver Kit
Voltage
20V MAX*
Includes
(1) CMCD720 Drill/Driver; (2) CMCB202 V20 20V MAX 2.0Ah Lithium Ion Battery; (1) V20 20V MAX Lithium Ion Charger; (1) Belt Clip; (1) Storage Bag
Brushless Motor
Yes
Battery Capacity
2
Tool Weight
2.6 lbs.
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
Speed - Maximum
2,100 RPM
Number of Chargers Included
0
Includes Battery
Battery Included
Motor Type
Brushless

Description

Drill/Driver Kit, Voltage 20V DC, Battery Capacity (2) 2.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.