Zoro Homepage

Socket Extension 1/2" Dr, 10 1/2 in L, 1 Pieces, Full Polish

  • Mfr # CMMT44132

  • Zoro # G404104462


product price: $24.99
/ea

Key Features

Drive Size
1/2"
Overall Length
10 1/2 in
Finish
Full Polish
Number of Pieces
1
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMMT44132
Zoro #
G404104462
UPC #
885911589673
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
10 1/2 in
Input Drive Size
1/2 in
Output Drive Size
1/2 in

Details

Item
Socket Extension
Finish
Full Polish
Number of Pieces
1
Standards
ASME
Includes
1/2-in. Drive 10-in. Extension Bar {{1}}
Material
Steel

Description

Product details about the CRAFTSMAN - CMMT44132 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The CRAFTSMAN - CMMT44132 Socket Extension is a robust tool designed for use with 1/2 inch input and output drive sizes. With an overall length of 10 1/2 inches, this extension bar provides the necessary reach for those hard-to-access areas in various construction tasks. The item includes a single piece, namely a 1/2-in. Drive 10-in. Extension Bar {{1}}, which can be easily integrated into your existing toolset.
Constructed from durable steel material, this socket extension exhibits resilience against wear and tear, ensuring longevity even under heavy-duty usage. Its full polish finish not only enhances its aesthetic appeal but also offers added protection against rust and corrosion, contributing to its durability.
Adhering to ASME standards, the CRAFTSMAN - CMMT44132 Socket Extension demonstrates reliable performance across different applications. This product is suitable for businesses seeking tools that are built to last while providing consistent results in their operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.