Shop CRAFTSMAN
See all product information
Create Account
FASTENING / SETS
- Mfr # CMAF6256
- Zoro # G523524707
product price:Â
$
4.59
/ea
Sold in multiples of 5 for
$22.95
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
Impact
Material
Steel
Finish
Chrome
Input Drive Shape
Hex
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMAF6256
- Zoro #
- G523524707
- UPC #
- 0885911568999
- Country of Origin
- Viet Nam
- Item
- Socket Adapter
- Drive Type
- Impact
- Material
- Steel
- Finish
- Chrome
- Input Drive Shape
- Hex
- Number of Pieces
- 1
- Impact Rated Status
- Impact Rated
- Measurement Type
- SAE
- Shell Material
- Steel
- Output Drive Shape
- Hex
- Includes Insulation
- Not Insulated
Dimensions
- Overall Length
- 6 in
- Input Drive Size
- 1/4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Output Drive Size
- 1/4 in
Description
Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Not Applicable, Output Drive Size 1/4 in, Output Drive Shape Hex, Output Drive Gender Not Applicable, Overall Length 6 in, Drive Type Impact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.