Shop CRAFTSMAN
See all product information
Create Account
FASTENING / SETS
- Mfr # CMAFSKTA-3
- Zoro # G523523946
product price:Â
$
5.95
/ea
Sold in multiples of 3 for
$17.85
Zoro's best price: not eligible for any other offers or promotions
Key Features
Input Drive Shape
Hex
Impact Rated Status
Impact Rated
Number of Pieces
3
Finish
Black Oxide
Drive Type
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMAFSKTA-3
- Zoro #
- G523523946
- UPC #
- 0885911743440
- Country of Origin
- Viet Nam
- Input Drive Shape
- Hex
- Impact Rated Status
- Impact Rated
- Number of Pieces
- 3
- Finish
- Black Oxide
- Drive Type
- Impact
- Item
- Socket Adapter Set
- Includes
- 1/4 in Socket Adapter, 3/8 in Socket Adapter
- Measurement Type
- SAE
- Output Drive Shape
- Hex
Dimensions
- Overall Length
- 4 13/16 in
- Wire Rope Length
- 4 13/16 in
- Length
- 4 13/16 in
- Input Drive Size
- 1/4 in, 3/8 in, 1/2 in
- Output Drive Size
- 1/4 in, 3/8 in, 1/2 in
Description
Socket Adapter Set, Input Drive Size 1/4 in, 3/8 in, 1/2 in, Input Drive Shape Hex, Output Drive Size 1/4 in, 3/8 in, 1/2 in, Output Drive Shape Hex, Drive Type Impact, Overall Length 4 13/16 in, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.