Shop CRAFTSMAN
See all product information
Create Account
FINISH FASTENERS
- Mfr # CMFN16PP
- Zoro # G723524095
product price:Â
$
28.99
/ea
Sold in multiples of 10 for
$289.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Galvanized
Gauge
16 ga
Product Type
Finishing Nails
Overall Length
4 7/10 in
Includes
(300) 1 1/4 in 16 ga Straight Finish Nails, (300) 2 1/2 in 16 ga Straight Finish Nails, (300) 2 in 16 ga Straight Finish Nails
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMFN16PP
- Zoro #
- G723524095
- UPC #
- 0885911565547
- Country of Origin
- China
- Finish
- Galvanized
- Gauge
- 16 ga
- Product Type
- Finishing Nails
- Includes
- (300) 1 1/4 in 16 ga Straight Finish Nails, (300) 2 1/2 in 16 ga Straight Finish Nails, (300) 2 in 16 ga Straight Finish Nails
- Pack Size
- Small Pack
- Collation Angle
- 0 Degrees
- Collation Quantity
- 900
- Item
- Straight Finish Nails
Dimensions
- Overall Length
- 4 7/10 in
- Wire Rope Length
- 4 7/10 in
- Length
- 4 7/10 in
Description
Straight Finish Nails, Overall Length 4 7/10 in, Gauge 16 ga, Product Type Finishing Nails, Finish Galvanized, Collation Angle 0 Degrees , Collation Quantity 900, Pack Size Small Pack, Includes (300) 1 1/4 in 16 ga Straight Finish Nails, (300) 2 1/2 in 16 ga Straight Finish Nails, (300) 2 in 16 ga Straight Finish Nails
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.