Shop MILWAUKEE TOOL

Underbody Light Kit, 14 in L

  • Mfr # 2126-20, 48-11-2420
  • Zoro # G022587340

product price: 
$
427.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Weight
3 lb
Tool Series
M12(TM)
Standards
UL Listed
Maximum Head Rotation Angle
180 Degrees , 300 Degrees
Includes Battery
Battery Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2126-20, 48-11-2420
Zoro #
G022587340
UPC #
045242599455
Country of Origin
Multiple
Tool Weight
3 lb
Tool Series
M12(TM)
Standards
UL Listed
Maximum Head Rotation Angle
180 Degrees , 300 Degrees
Includes Battery
Battery Included
Number of Chargers Included
0
Switch Type
Push Button
Power Source
Cordless
Charging Capability
Does Not Charge
Lamp Life Battery Capacity Rating
4 Ah
Maximum Brightness Level
1,200 lm
Battery Capacity
(1) 2.0 Ah
Product Type
Underbody Light
Head Type
Rotating
Battery Series
M12(TM) REDLITHIUM(TM)
Beam Distance
173.89 ft
Battery Chemistry
Li-Ion
Number of Light Output Modes
3
Battery Platform
M12(TM)
Lamp Life at Maximum Lumens Rating
5 hr
Focus
Flood
Run Time
5 hr, 15 hr
Battery Manufacturer Part Number
48-11-2420
Light Distribution
90 Degrees
Water Penetration Rating
IP54
Replacement Lamps
No
Voltage
12V DC
Brightness Level
600 lm, 800 lm, 1,200 lm
Light Output Mode
High, Low, Medium
Number of Batteries Included
1
Features
12 in Extended Arm Swivels 300 Degrees Horizontally & 130 Degrees Vertically, 12 in Magnetic Storage Tray to Hold Loose Nuts and Bolts, 2M Impact Resistant, 5 Year Tool, Limited Lifetime LED Warranty, Advanced Optics Provide Full Light Coverage, Chemical and Corrosion Resistant, Impact and Chemical Resistant Lens, Magnetic Base for Mounting to Lift or Metal Frame on Vehicle, Part of the M12(TM) System with 100+ Tools, Resistant to Corrosion & Common Chemicals, TRUEVIEW(TM) High-Definition Output Gives you Full Coverage for all Tasks Under the Vehicle
Lamp Type
LED
Mount Type
Magnetic
Wireless Tool Tracking
No
Compatible Battery Capacity
1.5 Ah, 2.0 Ah, 2.5 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah
Minimum Brightness Level
600 lm
Item
Underbody Light Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Maximum Height
6 1/4 in
Overall Length
14 in
Wire Rope Length
14 in
Length
14 in
Fits Chest Size
12 in Extended Arm Swivels 300 Degrees Horizontally & 130 Degrees Vertically, 12 in Magnetic Storage Tray to Hold Loose Nuts and Bolts, 2M Impact Resistant, 5 Year Tool, Limited Lifetime LED Warranty, Advanced Optics Provide Full Light Coverage, Chemical and Corrosion Resistant, Impact and Chemical Resistant Lens, Magnetic Base for Mounting to Lift or Metal Frame on Vehicle, Part of the M12(TM) System with 100+ Tools, Resistant to Corrosion & Common Chemicals, TRUEVIEW(TM) High-Definition Output Gives you Full Coverage for all Tasks Under the Vehicle

Description

Underbody Light Kit, Battery Platform M12(TM), Light Output Mode High, Low, Medium, Brightness Level 600 lm, 800 lm, 1,200 lm, Maximum Brightness Level 1,200 lm, Minimum Brightness Level 600 lm, Mount Type Magnetic, Maximum Height 6 1/4 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , 300 Degrees , Battery Capacity (1) 2.0 Ah, Run Time 5 hr, 15 hr, Voltage 12V DC, Beam Distance 173.89 ft, Charging Capability Does Not Charge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.