Framing Nailer, 20 V DC
- Mfr # CMCN630PTB
- Zoro # G322961956
product price:Â
$
390.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth Control
Tool Free Depth-of-Drive
For Nail Length - Minimum
2 in
Requires
Rechargeable Battery to Operate
Number of Batteries Included
0
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCN630PTB
- Zoro #
- G322961956
- UPC #
- 0885911752770
- Country of Origin
- Mexico
- Requires
- Rechargeable Battery to Operate
- Number of Batteries Included
- 0
- Power Source
- Cordless
- Collation Angle
- 30 Degrees
- Product Type
- Framing Nailer
- Firing Mode
- Sequential
- Collation Type
- Paper
- Item
- Framing Nailer
- For Nail Gauge
- 10 ga
- Number of Chargers Included
- 0
- Features
- Adjustable Rafter Hook, LED Jam Indicator
- Includes Battery
- Tool Only
- Motor Type
- Brushless
- Tool Weight
- 9.8 lb
- Voltage
- 20 V DC
- Housing Material
- Rubber
- Handle Type
- Pistol Grip
- Tool Series
- 20V MAX*
- Battery Platform
- 20V MAX*
- For Nail Head Style
- Full Round
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Depth Control
- Tool Free Depth-of-Drive
- For Nail Length - Minimum
- 2 in
- For Nail Length - Maximum
- 3 1/4 in
- For Nail Shank Diameter - Maximum
- 0.13 in
- Fits Chest Size
- Adjustable Rafter Hook, LED Jam Indicator
Description
Framing Nailer, Cordless, 20 V DC, Depth Control Tool Free Depth-of-Drive, Firing Mode Sequential, Collation Style Strip, Collation Type Paper, Collation Angle 30 Degrees , For Nail Gauge 10 ga, For Nail Head Style Full Round, Housing Material Rubber, Handle Type Pistol Grip, Tool Weight 9.8 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.