Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CMMT81748
Zoro #
G404180749
UPC #
885911587976
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 3/4 in
Head Size
10 mm
Details
Finish
Polished chrome
Includes
3/8-in. Drive 72 Tooth Pear Head {{1}}
Corrosion Resistant
Yes
Measurement Type
SAE
Number of Geared Teeth
72
Head Shape
Pear
Ratcheting
Yes
Description
Hand Ratchet, Pear, Overall Length 1 3/4 in, Drive Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.