Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT12108
- Zoro # G423525026
product price:Â
$
37.98
/ea
Sold in multiples of 4 for
$151.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Standard Sockets
Standard Sockets Included
Measurement Type
Metric, SAE
Series
VersaStack(TM)
Overall Length
10 1/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT12108
- Zoro #
- G423525026
- UPC #
- 0885911929332
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 1/8 in
- Standard Socket Sizes
- 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
- Drive Size
- 1/4 in
- Standard Socket Style/Size
- 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, Standard 6-Point: 3/16 in
- Wire Rope Length
- 10 1/8 in
- Length
- 10 1/8 in
Details
- Includes Standard Sockets
- Standard Sockets Included
- Measurement Type
- Metric, SAE
- Series
- VersaStack(TM)
- Material
- Steel
- Socket Shape
- 6-Point
- Arc Swing - Minimum
- 5 Degrees
- Finish
- Full Polish Chrome
- Number of Geared Teeth
- 72
- Corrosion-Resistance
- Corrosion-Resistant
- Container Type
- Case
- Includes Ratchets
- Ratchets Included
- Number of Pieces
- 20
- Number of Ratchets
- 1
- Number of Standard Sockets
- 9
- Item
- Hand Sockets and Drivers
- Head Type
- Flexible
- Includes Drive Tools
- Drive Tools Included
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Standard Socket Count/Style (9) 6-Point, Standard Socket Style/Size 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, Standard 6-Point: 3/16 in, Drive Size 1/4 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.