HAND SOCKETS AND DRIVERS

  • Mfr # CMMT12119
  • Zoro # G523523878
product price: 
$
89.98
/ea
Sold in multiples of 4 for $359.92
Zoro's best price: not eligible for any other offers or promotions

Key Features

Arc Swing - Minimum
5 Degrees
Number of Pieces
47
Standard Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 15/16 in
Includes Wrenches
Wrenches Included
Deep Socket Sizes
9 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMMT12119
Zoro #
G523523878
UPC #
0885911929424
Country of Origin
Taiwan, Province of China

Dimensions

Standard Socket Sizes
1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 15/16 in
Deep Socket Sizes
9 mm, 3/8 in, 10 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in
Overall Length
14 3/32 in
Drive Size
3/8 in
Standard Socket Style/Size
1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Standard 6-Point: 1/4 in
Deep Socket Style/Size
(4) 6-Point SAE: 3/8 in, (5) 6-Point Metric: 9 mm, 1/2 in, 10 mm, 12 mm, 13 mm, 14 mm, 7/16 in, 9/16 in
Wire Rope Length
14 3/32 in
Length
14 3/32 in

Details

Arc Swing - Minimum
5 Degrees
Number of Pieces
47
Includes Wrenches
Wrenches Included
Item
Hand Sockets and Drivers
Socket Shape
6-Point
Container Type
Case
Includes Ratchets
Ratchets Included
Wrenches Included
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, Metric Combination 8 mm
Number of Geared Teeth
72
Impact Rated Status
Not Impact Rated
Number of Ratchets
1
Finish
Full Polish Chrome
Number of Deep Sockets
9
Includes Deep Sockets
Deep Sockets Included
Measurement Type
Metric, SAE
Head Type
Standard
Includes Drive Tools
Drive Tools Included
Material
Steel
Corrosion-Resistance
Corrosion-Resistant
Shell Material
Steel

Description

Hand Sockets and Drivers, Standard Socket Count/Style (11) 6-Point, Standard Socket Style/Size 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Standard 6-Point: 1/4 in, Deep Socket Count/Style (4) 6-Point SAE, (5) 6-Point Metric, Deep Socket Style/Size (4) 6-Point SAE: 3/8 in, (5) 6-Point Metric: 9 mm, 1/2 in, 10 mm, 12 mm, 13 mm, 14 mm, 7/16 in, 9/16 in, Drive Size 3/8 in, Steel, Full Polish Chrome

Ratings & reviews