Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT12110LZ
- Zoro # G023523217
product price:Â
$
27.98
/ea
Sold in multiples of 4 for
$111.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Ratchets
1
Corrosion-Resistance
Corrosion-Resistant
Includes Ratchets
Ratchets Included
Standard Socket Sizes
4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
Overall Length
9 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT12110LZ
- Zoro #
- G023523217
- UPC #
- 0885911929356
- Country of Origin
- Taiwan, Province of China
Dimensions
- Standard Socket Sizes
- 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm
- Overall Length
- 9 9/16 in
- Drive Size
- 1/4 in
- Wire Rope Length
- 9 9/16 in
- Length
- 9 9/16 in
Details
- Item
- Hand Sockets and Drivers
- Number of Ratchets
- 1
- Corrosion-Resistance
- Corrosion-Resistant
- Includes Ratchets
- Ratchets Included
- Measurement Type
- Metric
- Number of Geared Teeth
- 72
- Impact Rated Status
- Not Impact Rated
- Socket Shape
- 6-Point
- Number of Pieces
- 24
- Arc Swing - Minimum
- 5 Degrees
- Series
- VersaStack(TM)
- Number of Bits
- 11
- Includes Drive Tools
- Drive Tools Included
- Container Type
- Case
- Finish
- Full Polish Chrome
- Material
- Steel
- Head Type
- Standard
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Standard Socket Count/Style (10) 6-Point, Drive Size 1/4 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.