Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT12111
- Zoro # G823522632
product price:Â
$
29.98
/ea
Sold in multiples of 4 for
$119.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
Socket Shape
6-Point
Arc Swing - Minimum
5 Degrees
Measurement Type
Metric
Number of Ratchets
1
Overall Length
10 5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT12111
- Zoro #
- G823522632
- UPC #
- 0885911929363
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 10 5/16 in
- Drive Size
- 3/8 in
- Standard Socket Sizes
- 8 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
- Wire Rope Length
- 10 5/16 in
- Length
- 10 5/16 in
Details
- Socket Shape
- 6-Point
- Arc Swing - Minimum
- 5 Degrees
- Measurement Type
- Metric
- Number of Ratchets
- 1
- Includes Ratchets
- Ratchets Included
- Head Type
- Flexible
- Material
- Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Container Type
- Case
- Finish
- Full Polish Chrome
- Number of Geared Teeth
- 72
- Number of Bits
- 10
- Number of Pieces
- 24
- Includes Drive Tools
- Drive Tools Included
- Item
- Hand Sockets and Drivers
- Series
- VersaStack(TM)
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Standard Socket Count/Style (11) 6-Point, Drive Size 3/8 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.