Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT12113L
- Zoro # G923524789
product price:Â
$
44.98
/ea
Sold in multiples of 4 for
$179.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Type
Case
Includes Ratchets
Ratchets Included
Socket Shape
6-Point
Measurement Type
Metric, SAE
Overall Length
15 9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT12113L
- Zoro #
- G923524789
- UPC #
- 0885911929387
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 15 9/32 in
- Standard Socket Style/Size
- 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 5/16 in
- Drive Size
- 3/8 in
- Standard Socket Sizes
- 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
- Wire Rope Length
- 15 9/32 in
- Length
- 15 9/32 in
Details
- Container Type
- Case
- Includes Ratchets
- Ratchets Included
- Socket Shape
- 6-Point
- Measurement Type
- Metric, SAE
- Arc Swing - Minimum
- 5 Degrees
- Number of Bits
- 10
- Material
- Steel
- Item
- Hand Sockets and Drivers
- Number of Geared Teeth
- 72
- Finish
- Full Polish Chrome
- Impact Rated Status
- Not Impact Rated
- Number of Pieces
- 33
- Includes Drive Tools
- Drive Tools Included
- Number of Ratchets
- 1
- Corrosion-Resistance
- Corrosion-Resistant
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 5/16 in, Drive Size 3/8 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.