Shop CRAFTSMAN
See all product information
Create Account
SOCKETS AND SETS
- Mfr # CMMT34564
- Zoro # G523525230
product price:Â
$
21.49
/ea
Sold in multiples of 6 for
$128.94
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Size
3/8 in
Number of Pieces
10
Finish
Full Polish Chrome
Socket Shape
6-Point
Includes Ratchets
Ratchets Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT34564
- Zoro #
- G523525230
- UPC #
- 0885911832588
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Set
- Number of Pieces
- 10
- Finish
- Full Polish Chrome
- Socket Shape
- 6-Point
- Includes Ratchets
- Ratchets Included
- Container Type
- Case
- Corrosion-Resistance
- Corrosion-Resistant
- Material
- Steel
- Number of Geared Teeth
- 72
- Includes Drive Tools
- Drive Tools Included
- Arc Swing - Minimum
- 5 Degrees
- Number of Ratchets
- 1
- Measurement Type
- Metric
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 8 1/2 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Description
Socket Set, Drive Size 3/8 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.