Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT17904
- Zoro # G223522539
product price:Â
$
594.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Steel
Number of Pieces
22
Includes Ratchets
Ratchets Included
Standard Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/8 in, 1 in, 1-7/16 in, 15/16 in, 2 in, Standard 12-Point 7/8 in
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT17904
- Zoro #
- G223522539
- UPC #
- 0885911784702
- Country of Origin
- Taiwan, Province of China
Dimensions
- Standard Socket Style/Size
- 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/8 in, 1 in, 1-7/16 in, 15/16 in, 2 in, Standard 12-Point 7/8 in
- Drive Size
- 3/4 in
- Overall Length
- 21 1/8 in
- Standard Socket Sizes
- 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in
- Wire Rope Length
- 21 1/8 in
- Length
- 21 1/8 in
Details
- Material
- Steel
- Number of Pieces
- 22
- Includes Ratchets
- Ratchets Included
- Measurement Type
- SAE
- Head Type
- Standard
- Number of Ratchets
- 1
- Socket Shape
- 6-Point
- Includes Drive Tools
- Drive Tools Included
- Impact Rated Status
- Not Impact Rated
- Standards
- ASME
- Item
- Hand Sockets and Drivers
- Finish
- Full Polish Chrome
- Corrosion-Resistance
- Corrosion-Resistant
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Standard Socket Count/Style (17) 12-Point, Standard Socket Style/Size 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/8 in, 1 in, 1-7/16 in, 15/16 in, 2 in, Standard 12-Point 7/8 in, Drive Size 3/4 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.