HAND SOCKETS AND DRIVERS
- Mfr # CMMT45163
- Zoro # G823524247
product price:Â
$
59.98
/ea
Sold in multiples of 2 for
$119.96
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Ratchets
1
Overall Length
17 1/2 in
Number of Pieces
63
Arc Swing - Minimum
5 Degrees
Socket Shape
6-Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT45163
- Zoro #
- G823524247
- UPC #
- 0885911832625
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 17 1/2 in
- Drive Size
- 3/8 in
- Standard Socket Style/Size
- 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Standard 6-Point: 1/4 in
- Standard Socket Sizes
- 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Wire Rope Length
- 17 1/2 in
- Length
- 17 1/2 in
Details
- Number of Ratchets
- 1
- Number of Pieces
- 63
- Arc Swing - Minimum
- 5 Degrees
- Item
- Hand Sockets and Drivers
- Socket Shape
- 6-Point
- Standards
- ASME
- Material
- Steel
- Includes Drive Tools
- Drive Tools Included
- Container Type
- Case
- Finish
- Full Polish Chrome
- Measurement Type
- Metric, SAE
- Series
- VersaStack(TM)
- Number of Bits
- 22
- Corrosion-Resistance
- Corrosion-Resistant
- Number of Geared Teeth
- 72
- Head Type
- Standard
- Includes Ratchets
- Ratchets Included
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Standard Socket Count/Style (9) 6-Point, Standard Socket Style/Size 1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in, Standard 6-Point: 1/4 in, Drive Size 3/8 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.