Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT34553
- Zoro # G623523631
product price:Â
$
29.89
/ea
Sold in multiples of 6 for
$179.34
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement Type
SAE
Includes Standard Sockets
Standard Sockets Included
Number of Ratchets
1
Impact Rated Status
Not Impact Rated
Arc Swing - Minimum
5 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT34553
- Zoro #
- G623523631
- UPC #
- 0885911661775
- Country of Origin
- Taiwan, Province of China
Dimensions
- Standard Socket Sizes
- 1/4 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
- Overall Length
- 8 9/16 in
- Standard Socket Style/Size
- 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 1/4 in
- Drive Size
- 3/8 in
- Wire Rope Length
- 8 9/16 in
- Length
- 8 9/16 in
Details
- Measurement Type
- SAE
- Includes Standard Sockets
- Standard Sockets Included
- Number of Ratchets
- 1
- Impact Rated Status
- Not Impact Rated
- Arc Swing - Minimum
- 5 Degrees
- Includes Ratchets
- Ratchets Included
- Head Type
- Standard
- Number of Pieces
- 10
- Includes Drive Tools
- Drive Tools Included
- Container Type
- Case
- Material
- Steel
- Socket Shape
- 6-Point
- Number of Standard Sockets
- 9
- Item
- Hand Sockets and Drivers
- Finish
- Full Polish Chrome
- Number of Geared Teeth
- 72
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Standard Socket Count/Style (9) 6-Point, Standard Socket Style/Size 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 1/4 in, Drive Size 3/8 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.