HAND SOCKETS AND DRIVERS
- Mfr # CMMT12112
- Zoro # G523525315
product price:Â
$
29.98
/ea
Sold in multiples of 4 for
$119.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Type
Flexible
Container Type
Case
Material
Steel
Number of Bits
10
Number of Geared Teeth
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT12112
- Zoro #
- G523525315
- UPC #
- 0885911929370
- Country of Origin
- Taiwan, Province of China
Dimensions
- Standard Socket Sizes
- 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
- Overall Length
- 10 5/16 in
- Drive Size
- 3/8 in
- Standard Socket Style/Size
- 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 1/4 in
- Wire Rope Length
- 10 5/16 in
- Length
- 10 5/16 in
Details
- Head Type
- Flexible
- Container Type
- Case
- Material
- Steel
- Number of Bits
- 10
- Number of Geared Teeth
- 72
- Item
- Hand Sockets and Drivers
- Includes Ratchets
- Ratchets Included
- Corrosion-Resistance
- Corrosion-Resistant
- Finish
- Full Polish Chrome
- Measurement Type
- SAE
- Number of Ratchets
- 1
- Socket Shape
- 6-Point
- Arc Swing - Minimum
- 5 Degrees
- Includes Drive Tools
- Drive Tools Included
- Number of Pieces
- 24
- Series
- VersaStack(TM)
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Standard Socket Count/Style (11) 6-Point, Standard Socket Style/Size 1/2 in, 11/16 in, 13/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 1/4 in, Drive Size 3/8 in, Steel, Full Polish Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.