HAND SOCKETS AND DRIVERS
- Mfr # CMMT34570
- Zoro # G123524787
product price:Â
$
52.99
/ea
Sold in multiples of 4 for
$211.96
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Chrome
Overall Length
1 in
Socket Shape
6-Point
Measurement Type
Torx
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT34570
- Zoro #
- G123524787
- UPC #
- 0885911640947
- Country of Origin
- Taiwan, Province of China
- Finish
- Chrome
- Socket Shape
- 6-Point
- Measurement Type
- Torx
- Item
- Hand Sockets and Drivers
- Number of Points
- 6
- Material
- Steel
- Impact Rated Status
- Not Impact Rated
- Product Type
- Socket Set
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 1 in
- Socket Size
- E10, E12, E14, E16, E6, E7, E8
- Wire Rope Length
- 63/64 in
- Length
- 63/64 in
- Socket Depth
- Standard
Description
Hand Sockets and Drivers, Socket Size E10, E12, E14, E16, E6, E7, E8, 6-Point, Steel, Chrome, Standard, Torx
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.