HAND SOCKETS AND DRIVERS

  • Mfr # CMMT12109LZ
  • Zoro # G023525174
product price: 
$
27.98
/ea
Sold in multiples of 4 for $111.92
Zoro's best price: not eligible for any other offers or promotions

Key Features

Corrosion-Resistance
Corrosion-Resistant
Number of Pieces
24
Includes Ratchets
Ratchets Included
Includes Drive Tools
Drive Tools Included
Standard Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMMT12109LZ
Zoro #
G023525174
UPC #
0885911929349
Country of Origin
Taiwan, Province of China

Dimensions

Standard Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Overall Length
9 9/16 in
Standard Socket Style/Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, Standard 6-Point: 5/32 in
Drive Size
1/4 in
Wire Rope Length
9 9/16 in
Length
9 9/16 in

Details

Corrosion-Resistance
Corrosion-Resistant
Number of Pieces
24
Includes Ratchets
Ratchets Included
Includes Drive Tools
Drive Tools Included
Finish
Full Polish Chrome
Arc Swing - Minimum
5 Degrees
Number of Standard Sockets
10
Includes Standard Sockets
Standard Sockets Included
Container Type
Case
Head Type
Flexible
Number of Ratchets
1
Series
VersaStack(TM)
Material
Steel
Number of Bits
11
Number of Geared Teeth
72
Item
Hand Sockets and Drivers
Socket Shape
6-Point
Measurement Type
SAE
Shell Material
Steel

Description

Hand Sockets and Drivers, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, Standard 6-Point: 5/32 in, Drive Size 1/4 in, Steel, Full Polish Chrome

Ratings & reviews