Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT44329
- Zoro # G623524553
product price:Â
$
3.85
/ea
Sold in multiples of 24 for
$92.40
Zoro's best price: not eligible for any other offers or promotions
Key Features
Impact Rated Status
Not Impact Rated
Socket Shape
12-Point
Overall Length
11/16 in
Product Type
Socket
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT44329
- Zoro #
- G623524553
- UPC #
- 0885911641289
- Country of Origin
- Taiwan, Province of China
- Impact Rated Status
- Not Impact Rated
- Socket Shape
- 12-Point
- Item
- Hand Sockets and Drivers
- Product Type
- Socket
- Measurement Type
- SAE
- Material
- Steel
- Number of Points
- 12
- Finish
- Chrome
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 11/16 in
- Socket Size
- 5/16 in
- Drive Size
- 3/8 in
- Wire Rope Length
- 43/64 in
- Length
- 43/64 in
- Socket Depth
- Standard
Description
Hand Sockets and Drivers, Socket Size 5/16 in, 12-Point, Steel, Chrome, Standard, Drive Size 3/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.