Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT47772
- Zoro # G723523937
product price:Â
$
18.45
/ea
Sold in multiples of 20 for
$369.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Socket Shape
12-Point
Impact Rated Status
Not Impact Rated
Socket Size
15/16 in
Product Type
Socket
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT47772
- Zoro #
- G723523937
- UPC #
- 30885911020603
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Size
- 15/16 in
- Overall Length
- 1 3/8 in
- Drive Size
- 3/4 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Details
- Item
- Hand Sockets and Drivers
- Socket Shape
- 12-Point
- Impact Rated Status
- Not Impact Rated
- Product Type
- Socket
- Measurement Type
- SAE
- Finish
- Chrome
- Material
- Steel
- Number of Points
- 12
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Socket Size 15/16 in, 12-Point, Steel, Chrome, Drive Size 3/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.