HAND SOCKETS AND DRIVERS
- Mfr # CMMT44416
- Zoro # G523525339
product price:Â
$
6.75
/ea
Sold in multiples of 24 for
$162.00
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Socket
Material
Steel
Number of Points
12
Measurement Type
Metric
Impact Rated Status
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT44416
- Zoro #
- G523525339
- UPC #
- 0885911641401
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Size
- 12 mm
- Drive Size
- 3/8 in
- Overall Length
- 45/64 in
- Wire Rope Length
- 45/64 in
- Length
- 45/64 in
Details
- Product Type
- Socket
- Material
- Steel
- Item
- Hand Sockets and Drivers
- Number of Points
- 12
- Measurement Type
- Metric
- Impact Rated Status
- Not Impact Rated
- Finish
- Chrome
- Socket Shape
- 12-Point
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Socket Size 12 mm, 12-Point, Steel, Chrome, Drive Size 3/8 in, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.