Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT44418
- Zoro # G323524006
product price:Â
$
6.95
/ea
Sold in multiples of 24 for
$166.80
Zoro's best price: not eligible for any other offers or promotions
Key Features
Socket Shape
12-Point
Material
Steel
Finish
Chrome
Drive Size
3/8 in
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT44418
- Zoro #
- G323524006
- UPC #
- 0885911641425
- Country of Origin
- Taiwan, Province of China
Dimensions
- Socket Size
- 14 mm
- Drive Size
- 3/8 in
- Overall Length
- 51/64 in
- Wire Rope Length
- 51/64 in
- Length
- 51/64 in
Details
- Socket Shape
- 12-Point
- Material
- Steel
- Item
- Hand Sockets and Drivers
- Finish
- Chrome
- Measurement Type
- Metric
- Product Type
- Socket
- Number of Points
- 12
- Impact Rated Status
- Not Impact Rated
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Socket Size 14 mm, 12-Point, Steel, Chrome, Drive Size 3/8 in, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.