Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT44423
- Zoro # G323522750
product price:Â
$
8.65
/ea
Sold in multiples of 24 for
$207.60
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Size
3/8 in
Socket Shape
12-Point
Impact Rated Status
Not Impact Rated
Finish
Chrome
Product Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT44423
- Zoro #
- G323522750
- UPC #
- 0885911641456
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 3/8 in
- Socket Size
- 18 mm
- Overall Length
- 63/64 in
- Wire Rope Length
- 63/64 in
- Length
- 63/64 in
Details
- Socket Shape
- 12-Point
- Impact Rated Status
- Not Impact Rated
- Finish
- Chrome
- Product Type
- Socket
- Item
- Hand Sockets and Drivers
- Measurement Type
- Metric
- Material
- Steel
- Number of Points
- 12
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Socket Size 18 mm, 12-Point, Steel, Chrome, Drive Size 3/8 in, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.