Shop CRAFTSMAN
See all product information
Create Account
HAND SOCKETS AND DRIVERS
- Mfr # CMMT44297
- Zoro # G723523944
product price:Â
$
8.19
/ea
Sold in multiples of 24 for
$196.56
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement Type
Metric
Impact Rated Status
Not Impact Rated
Material
Steel
Product Type
Socket
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT44297
- Zoro #
- G723523944
- UPC #
- 0885911641166
- Country of Origin
- Taiwan, Province of China
- Measurement Type
- Metric
- Impact Rated Status
- Not Impact Rated
- Item
- Hand Sockets and Drivers
- Material
- Steel
- Product Type
- Socket
- Number of Points
- 12
- Finish
- Chrome
- Socket Shape
- 12-Point
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 1 1/8 in
- Socket Size
- 21 mm
- Drive Size
- 3/8 in
- Wire Rope Length
- 1 3/32 in
- Length
- 1 3/32 in
- Socket Depth
- Deep
Description
Hand Sockets and Drivers, Socket Size 21 mm, 12-Point, Steel, Chrome, Deep, Drive Size 3/8 in, Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.