HAND SOCKETS AND DRIVERS
- Mfr # CMMT50757
- Zoro # G123522813
product price:Â
$
12.69
/ea
Sold in multiples of 24 for
$304.56
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Chrome
Product Type
Socket
Socket Shape
6-Point
Drive Size
1/2 in
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT50757
- Zoro #
- G123522813
- UPC #
- 0885911640763
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 1 1/2 in
- Drive Size
- 1/2 in
- Socket Size
- 1 1/8 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Finish
- Chrome
- Product Type
- Socket
- Socket Shape
- 6-Point
- Item
- Hand Sockets and Drivers
- Number of Points
- 6
- Measurement Type
- SAE
- Includes Locking
- Locking Included
- Material
- Steel
- Impact Rated Status
- Not Impact Rated
- Shell Material
- Steel
Description
Hand Sockets and Drivers, Socket Size 1 1/8 in, 6-Point, Steel, Chrome, Drive Size 1/2 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.